Check Availability
  • SPECTRUM 

    Ethdm Brmde, 1 Pct Sltn, Biotc, 10mL

  • Item # 6RHZ8
  • Mfr. Model # E1031-10ML
Ethdm Brmde, 1 Pct Sltn, Biotc, 10mL
Qty
  • Web Price
    $229.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RHZ8
Mfr. Model # E1031-10ML
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ethidium Bromide, 1 Percent Solution, Biotech Grade
Concentration 1%
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 10mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information For Use In DNA Isolation Procedure Filtered Through A 0.2 Micron Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms