Check Availability
  • SPECTRUM 

    Ethdm Brmde, Biotc, 5g

  • Item # 6RHZ7
  • Mfr. Model # E1018-5GM
Ethdm Brmde, Biotc, 5g
Qty
  • Web Price
    $270.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RHZ7
Mfr. Model # E1018-5GM
UNSPSC #47101613
Shipping Weight 0.2 lbs
Country of Origin New Zealand *
Item Ethidium Bromide, Biotech Grade
CAS Number 1239-45-8
Molecular Weight 394.32
Chemical Formula C21H20BrN3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Fluorescent DNA Markers For Electrophoretic And Density Gradient Separations
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms