Check Availability
  • SPECTRUM 

    Esculin, 25g

  • Item # 49E685
  • Mfr. Model # E0024-25G
Esculin, 25g
Qty
  • Web Price
    $237.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49E685
Mfr. Model # E0024-25G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Esculin
CAS Number 531-75-9
Molecular Weight 340.28 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
Chemical Formula C15H16O9 xH2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.