Check Availability
  • SPECTRUM 

    Erioglaucine, 5g, CAS 3844-45-9, Amber Glss

  • Item # 46AL53
  • Mfr. Model # ER120-5GM
Erioglaucine, 5g, CAS 3844-45-9, Amber Glss
Qty
  • Web Price
    $58.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL53
Mfr. Model # ER120-5GM
UNSPSC #12352106
Shipping Weight 0.02 lbs
Country of Origin New Zealand *
Item Erioglaucine
Concentration 100%
CAS Number 3844-45-9
Molecular Weight 792.86
Chemical Formula C37H34N2O9S3Na2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information Classed Chemically As A Triphenylmethane Color
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.