Check Availability
  • SPECTRUM 

    Epitestosterone,500mg,CAS 481-30-1

  • Item # 46AL46
  • Mfr. Model # E3287-500MG
Epitestosterone,500mg,CAS 481-30-1
Qty
  • Web Price
    $1,474.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 46AL46
Mfr. Model # E3287-500MG
UNSPSC #12352106
Shipping Weight 0.44 lbs
Country of Origin New Zealand *
Item Epitestosterone
Concentration 100%
CAS Number 481-30-1
Molecular Weight 288.43
Chemical Formula C19H28O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mg
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information DEA Certificate Required
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov