Check Availability
Edtte DiSdm, Dihdrt, Biotc, 500g, PK6
Qty
  • Sale Price
    $1,621.20 / pkg. of 6
    Web Price $1,,930.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RJA2
Mfr. Model # E1058-500GM-CS6
UNSPSC #51211605
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Edetate Disodium, Dihydrate, Biotech Grade
CAS Number 6381-92-6
Molecular Weight 372.24
Chemical Formula C10H14N2Na2O8 x 2H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms