Check Availability
  • SPECTRUM 

    Edetate Disodium, Dihydrate, USP-125g

  • Item # 6NMH8
  • Mfr. Model # ED150-125GM
Edetate Disodium, Dihydrate, USP-125g
Qty
  • Web Price
    $95.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6NMH8
Mfr. Model # ED150-125GM
UNSPSC #51211605
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Edetate Disodium, Dihydrate, USP
CAS Number 6381-92-6
Molecular Weight 372.24
Chemical Formula C10H14N2Na2O8 x 2H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 125g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms