Check Availability
  • SPECTRUM 

    EDTA DiSodm, 0.05 M Sltn, 500mL, Pls, PK6

  • Item # 6PMP3
  • Mfr. Model # E-112-500MLPL-CS6
EDTA DiSodm, 0.05 M Sltn, 500mL, Pls, PK6
Qty
  • Web Price
    $244.11 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PMP3
Mfr. Model # E-112-500MLPL-CS6
UNSPSC #51211605
Shipping Weight 18.0 lbs
Country of Origin USA *
Item EDTA Disodium, Solution
Concentration 0.05 M
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information USP volumetric solution. 18.61 g C Less Than- Greater Than10 Less Thanp Greater ThanH Less Than- Greater Than14 Less Thanp Greater ThanN Less Than- Greater Than2 Less Thanp Greater ThanNa Less Than- Greater Than2 Less Thanp Greater ThanO Less Than- Greater Than8 Less Thanp Greater Than 2H Less Than- Greater Than2 Less Thanp Greater ThanO in 1000 ml. 1 ml = 5 mg CaCO Less Than- Greater Than3 Less Thanp Greater Than.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.