Check Availability
  • SPECTRUM 

    Dyclonine Hydrochloride, 5g, CAS 536-43-6

  • Item # 46AK59
  • Mfr. Model # D2291-5GM
Dyclonine Hydrochloride, 5g, CAS 536-43-6
Qty
  • Web Price
    $91.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AK59
Mfr. Model # D2291-5GM
UNSPSC #12352106
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Dyclonine Hydrochloride
Concentration 100%
CAS Number 536-43-6
Molecular Weight 325.88
Chemical Formula C18H27NO2.HCl
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Dyclonine Hydrochloride), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.