Check Availability
  • SPECTRUM 

    Dipropyl Sulfone, 25g

  • Item # 29YY03
  • Mfr. Model # D1171-25G
Dipropyl Sulfone, 25g
Qty
  • Web Price
    $165.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Dipropyl Sulfone is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 29YY03
Mfr. Model # D1171-25G
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Dipropyl Sulfone
CAS Number 598-03-8
Molecular Weight 150.24
Chemical Formula C6H14O2S
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.