Check Availability
  • SPECTRUM 

    Diphenylacetylene, 5g, Amber Glass

  • Item # 46AK78
  • Mfr. Model # D2485-5GM
Diphenylacetylene, 5g, Amber Glass
Qty
  • Web Price
    $64.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AK78
Mfr. Model # D2485-5GM
UNSPSC #12352106
Shipping Weight 0.02 lbs
Country of Origin New Zealand *
Item Diphenylacetylene
Concentration 100%
CAS Number 501-65-5
Molecular Weight 178.23
Chemical Formula C14H10
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information Dienophile
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.