Check Availability
  • SPECTRUM 

    Dioxane, 1L, CAS 123-91-1

  • Item # 46AJ75
  • Mfr. Model # D1401-1LTGL
Dioxane, 1L, CAS 123-91-1
Qty
  • Web Price
    $175.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

p-Dioxane, Anhydrous, also known as 1,4-Dioxane, is used as a solvent as well as a stabilizer for the solvent trichloroethane. Anhydrous, dry, without water, is used when performing certain reactions where the presence of water can prevent a chemical reaction from happening, or form undesirable products.
Show More Close
 

Technical Specifications

Item # 46AJ75
Mfr. Model # D1401-1LTGL
UNSPSC #12191602
Shipping Weight 2.86 lbs
Country of Origin New Zealand *
Item Dioxane
Concentration 100%
CAS Number 123-91-1
Molecular Weight 88.11
Chemical Formula C4H8O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1165, Dioxane, 3, PG II
Special Information Submicron Filtered
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov