Check Availability
  • SPECTRUM 

    Dimethylphenol, 500g, CAS 108-68-9

  • Item # 46AK54
  • Mfr. Model # D2227-500GM
Dimethylphenol, 500g, CAS 108-68-9
Qty
  • Web Price
    $332.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AK54
Mfr. Model # D2227-500GM
UNSPSC #12191503
Shipping Weight 1.54 lbs
Country of Origin USA *
Item 3,5-Dimethylphenol
Concentration 100%
CAS Number 108-68-9
Molecular Weight 122.17
Chemical Formula C8H10O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2261, Xylenol, Solid, 6.1, PG II, Marine Pollutant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.