Check Availability
  • SPECTRUM 

    Dimethyl Sulfoxide, Exceeds ACS Spec, PK4

  • Item # 6NMP6
  • Mfr. Model # HP582-4LT-CS4
Dimethyl Sulfoxide, Exceeds ACS Spec, PK4
Qty
  • Web Price
    $2,227.89 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Dimethyl Sulfoxide, HPLC Grade, is intended for use with High Performance Liquid Chromatography (HPLC). It is also known as DMSO, and Methyl Sulfoxide.
Show More Close
 

Technical Specifications

Item # 6NMP6
Mfr. Model # HP582-4LT-CS4
UNSPSC #51172004
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Dimethyl Sulfoxide, Exceeds A.C.S. Specifications
CAS Number 67-68-5
Molecular Weight 78.13
Chemical Formula C2H6OS
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.