Check Availability
  • SPECTRUM 

    Dimethyl Sulfoxide, USP-100mL

  • Item # 6MME5
  • Mfr. Model # D1258-100ML
Dimethyl Sulfoxide, USP-100mL
Qty
  • Web Price
    $190.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Dimethyl Sulfoxide, USP, is an organosulfur, colorless liquid and is also known as DMSO. It acts as an important polar aprotic solvent because of its ability to dissolve both polar and non-polar compounds and its miscibility with a wide range of orgnic solvents, inculding water. One of DMSO's main characteristics is its ability to penetrate human skin. In the field of biology it is used in PCR as an inhibitor of secondary structures in DNA templates, and/or DNA primers. It can also be used as a cryoprotectant, reducing ice formation in cell media and thus preventing necrosis of the cell during the freezing process.
Show More Close
 

Technical Specifications

Item # 6MME5
Mfr. Model # D1258-100ML
UNSPSC #51172004
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Dimethyl Sulfoxide
CAS Number 67-68-5
Molecular Weight 78.13
Chemical Formula C2H6OS
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.