Check Availability
  • SPECTRUM 

    Dimethyl Sulfoxide, 100mL, CAS 67-68-5

  • Item # 46AJ70
  • Mfr. Model # D1388-100ML
Dimethyl Sulfoxide, 100mL, CAS 67-68-5
Qty
  • Web Price
    $159.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Dimethyl Sulfoxide, anhydrous, is used when performing certain reactions where the presence of water can prevent a chemical reaction from happening, or would otherwise form undesirable products.
Show More Close
 

Technical Specifications

Item # 46AJ70
Mfr. Model # D1388-100ML
UNSPSC #51172004
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Dimethyl Sulfoxide
Concentration 100%
CAS Number 67-68-5
Molecular Weight 78.13
Chemical Formula C2H6OS
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Special Information Submicron Filtered
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.