Check Availability
  • SPECTRUM 

    Dimethyl Phthalate, 4L, CAS 131-11-3, Glass

  • Item # 46AJ60
  • Mfr. Model # D1044-4LTGL
Dimethyl Phthalate, 4L, CAS 131-11-3, Glass
Qty
  • Web Price
    $211.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ60
Mfr. Model # D1044-4LTGL
UNSPSC #12352106
Shipping Weight 10.14 lbs
Country of Origin USA *
Item Dimethyl Phthalate
Concentration 100%
CAS Number 131-11-3
Molecular Weight 194.19
Chemical Formula C10H10O4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 4L
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.