Check Availability
  • SPECTRUM 

    Dimethyl Methylphosphonate, 2.5kg

  • Item # 46AK39
  • Mfr. Model # D2040-2.5KG
Dimethyl Methylphosphonate, 2.5kg
Qty
  • Web Price
    $523.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AK39
Mfr. Model # D2040-2.5KG
UNSPSC #41116011
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Dimethyl Methylphosphonate
Concentration 100%
CAS Number 756-79-6
Molecular Weight 124.08
Chemical Formula C3H9O3P
Chemical Container Material Coated Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 2.5kg
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.