Check Availability
  • SPECTRUM 

    Dimethyl Carbonate, 20kg, CAS 616-38-6

  • Item # 46AK58
  • Mfr. Model # D2285-20KG
Dimethyl Carbonate, 20kg, CAS 616-38-6
Qty
  • Web Price
    $1,221.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AK58
Mfr. Model # D2285-20KG
UNSPSC #12352108
Shipping Weight 48.82 lbs
Country of Origin USA *
Item Dimethyl Carbonate
Concentration 100%
CAS Number 616-38-6
Molecular Weight 90.08
Chemical Formula C3H6O3
Chemical Container Material Metal
Chemical Container Type Drum
Chemical Grade Reagent
Chemical Container Size 20kg
Chemical Family Type Bases
Shelf Life 24 mo.
Shipping Restrictions UN1161, Dimethyl Carbonate, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.