Check Availability
  • SPECTRUM 

    Dimethoxyphenylacetone, CAS 776-99-8

  • Item # 46AJ77
  • Mfr. Model # D1402-100ML
Dimethoxyphenylacetone, CAS 776-99-8
Qty
  • Web Price
    $316.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ77
Mfr. Model # D1402-100ML
UNSPSC #41116011
Shipping Weight 0.29 lbs
Country of Origin New Zealand *
Item 3,4-Dimethoxyphenylacetone
Concentration 100%
CAS Number 776-99-8
Molecular Weight 194.23
Chemical Formula C11H14O3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.