Check Availability
  • SPECTRUM 

    Dimethoxyethane 1, 2, 500mL

  • Item # 24EZ41
  • Mfr. Model # D0634-500ML
Dimethoxyethane 1, 2, 500mL
Qty
  • Web Price
    $82.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Dimethoxyethane is also known as 1,2-Dimethoxyethane, glyme, monoglyme, dimethyl glycol, ethylene glycol dimethyl ether, dimethyl cellosolve and DME. Dimethoxyethane is a clear, colorless, aprotic liquid ether. It is commonly used as a solvent in batteries and in organometallic reaction chemistry since it is higher boiling than diethyl ether and THF. It is also miscible with water.
Show More Close
 

Technical Specifications

Item # 24EZ41
Mfr. Model # D0634-500ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Dimethoxyethane 1,2
CAS Number 110-71-4
Molecular Weight F.W. 90.12
Chemical Formula C4H10O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN2252, 1,2-Dimethoxyethane, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.