Check Availability
  • SPECTRUM 

    Diformylpiperazine, 100g, CAS 4164-39-0

  • Item # 46AJ95
  • Mfr. Model # D1440-100GM
Diformylpiperazine, 100g, CAS 4164-39-0
Qty
  • Web Price
    $276.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ95
Mfr. Model # D1440-100GM
UNSPSC #12352125
Shipping Weight 0.26 lbs
Country of Origin USA *
Item 1,4-Diformylpiperazine
Concentration 100%
CAS Number 4164-39-0
Molecular Weight 142.16
Chemical Formula C6H10N2O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.