Check Availability
  • SPECTRUM 

    Diethylenetriamine, 500mL, CAS 111-40-0

  • Item # 46AJ62
  • Mfr. Model # D1092-500MLGL
Diethylenetriamine, 500mL, CAS 111-40-0
Qty
  • Web Price
    $118.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ62
Mfr. Model # D1092-500MLGL
UNSPSC #12352116
Shipping Weight 1.54 lbs
Country of Origin New Zealand *
Item Diethylenetriamine
Concentration 100%
CAS Number 111-40-0
Molecular Weight 103.17
Chemical Formula C4H13N3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2079, Diethylenetriamine, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.