Check Availability
  • SPECTRUM 

    Diethyl Phthalate, 20L, CAS 84-66-2

  • Item # 46AJ58
  • Mfr. Model # D1028-20LT
Diethyl Phthalate, 20L, CAS 84-66-2
Qty
  • Web Price
    $1,082.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ58
Mfr. Model # D1028-20LT
UNSPSC #41116011
Shipping Weight 47.17 lbs
Country of Origin USA *
Item Diethyl Phthalate
Concentration 100%
CAS Number 84-66-2
Molecular Weight 222.24
Chemical Formula C12H14O4
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade Reagent
Chemical Container Size 20L
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.