Check Availability
  • SPECTRUM 

    Diethyl Oxalate, 100mL, CAS 95-92-1

  • Item # 46AK66
  • Mfr. Model # D2365-100ML
Diethyl Oxalate, 100mL, CAS 95-92-1
Qty
  • Web Price
    $83.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AK66
Mfr. Model # D2365-100ML
UNSPSC #41116011
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Diethyl Oxalate
Concentration 100%
CAS Number 95-92-1
Molecular Weight 146.15
Chemical Formula C6H10O4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2525, Ethyl Oxalate, 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.