Check Availability
  • SPECTRUM 

    Diethyl Ether, 500mL

  • Item # 49D454
  • Mfr. Model # D3479-500ML
Diethyl Ether, 500mL
Qty
  • Web Price
    $84.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Diethyl Ether, Anhydrous (stabilized with BHT), also known as ethoxyethane or ethyl ether, is an organic compound used as a solvent. It is also used in the production of cellulose acetate, a cellulose plastic.
Show More Close
 

Technical Specifications

Item # 49D454
Mfr. Model # D3479-500ML
UNSPSC #12352112
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Diethyl Ether
CAS Number 60-29-7
Molecular Weight 74.12
Chemical Formula C4H10O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1155, Diethyl Ether, 3, PG I
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.