Check Availability
  • SPECTRUM 

    Dichloromethane, Reagent, ACS-1L, PK6

  • Item # 6NMZ7
  • Mfr. Model # M1250-1LT-CS6
Dichloromethane, Reagent, ACS-1L, PK6
Qty
  • Web Price
    $586.07 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Reagent, ACS Dichloromethane is a liquid, organic compound that is volatile and has a light sweet aroma. Although non-miscible with water, it is with most other organic solvents makeing it ideal in most chemical processes where a solvent is necessary.
Show More Close
 

Technical Specifications

Item # 6NMZ7
Mfr. Model # M1250-1LT-CS6
UNSPSC #41105326
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Dichloromethane
CAS Number 75-09-2
Molecular Weight 84.93
Chemical Formula CH2Cl2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
Special Information Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov