Check Availability
  • SPECTRUM 

    Dichloromethane, 500mL

  • Item # 49D453
  • Mfr. Model # D3478-500ML
Dichloromethane, 500mL
Qty
  • Web Price
    $58.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Dichloromethane, Anhydrous (stabilized with 2-Methyl-2-butene) is a liquid, organic compound that is volatile and has a light sweet aroma. Although non-miscible with water, it is with most other organic solvents. This makes it ideal in most chemical processes where a solvent is necessary. Anhydrous dichloromethane is used when performing certain reactions where the presence of water can prevent a chemical reaction from happening, or form undesirable products.
Show More Close
 

Technical Specifications

Item # 49D453
Mfr. Model # D3478-500ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Dichloromethane
CAS Number 75-09-2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov