This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Dibenzyl Disulfide, 500g

  • Item # 26XZ67
  • Mfr. Model # B0417-500G
Dibenzyl Disulfide, 500g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26XZ67
Mfr. Model # B0417-500G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Dibenzyl Disulfide
CAS Number 150-60-7
Molecular Weight F.W. 246.39
Chemical Formula C14H14S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.