Check Availability
  • SPECTRUM 

    Dextran, 500, 000, Pwdr, 25g

  • Item # 6PMN5
  • Mfr. Model # D1004-25GM
Dextran, 500, 000, Pwdr, 25g
Qty
  • Web Price
    $110.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PMN5
Mfr. Model # D1004-25GM
UNSPSC #51131905
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Dextran, Powder
CAS Number 9004-54-0
Molecular Weight Av. M.W. 500,000
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Glucose Polymer Produced By The Action Of The Bacteria, Leuconostoc Mesenteroides On A Sucrose Substrate
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms