Check Availability
  • SPECTRUM 

    Dextran, 5g, CAS 87915-38-6, Amber Glass

  • Item # 46AJ67
  • Mfr. Model # D1208-5GM
Dextran, 5g, CAS 87915-38-6, Amber Glass
Qty
  • Web Price
    $308.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ67
Mfr. Model # D1208-5GM
UNSPSC #51131905
Shipping Weight 0.02 lbs
Country of Origin New Zealand *
Item Dextran
Concentration 100%
CAS Number 87915-38-6
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.