Check Availability
  • SPECTRUM 

    DeHydrtd Alch, 200 Prf, BiotechGrde, 500mL

  • Item # 6RFN1
  • Mfr. Model # E1424-500ML
DeHydrtd Alch, 200 Prf, BiotechGrde, 500mL
Qty
  • Web Price
    $76.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Dehydrated Alcohol, 200 proof, biotech grade, is recommended for use as a solvent or perfuming agent. It is also suitable for use in pharmaceuticals, inks, and in organic synthesis. It is also known as:

• Absolute ethanol
• Alcohol
• Alcohol dehydrated
• Alcohol, anhydrous
• Alcool ethylique (French)
• Absolute Ethanol 200 proof
• Ethanol
• Ethyl alcohol anhydrous
• Ethyl hydrate
• Ethyl hydroxide
• Fermentation alcohol
• Dehydrated Alcohol
• Ethanol, undenatured 200 proof
• Ethanol 200 proof
Show More Close
 

Technical Specifications

Item # 6RFN1
Mfr. Model # E1424-500ML
UNSPSC #12352104
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Dehydrated Alcohol, Biotech Grade
Concentration 200 Proof
CAS Number 64-17-5
Molecular Weight 46.07
Chemical Formula C2H5OH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1170, Ethanol, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov