Check Availability
  • SPECTRUM 

    Dacarbazine, 5g

  • Item # 49D675
  • Mfr. Model # D3634-5G
Dacarbazine, 5g
Qty
  • Web Price
    $369.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49D675
Mfr. Model # D3634-5G
UNSPSC #12352125
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Dacarbazine
CAS Number 4342-03-4
Molecular Weight 182.18
Chemical Formula C6H10N6O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov