Check Availability
  • SPECTRUM 

    DL-Methionine Methylsulfonium Chloride

  • Item # 46AM54
  • Mfr. Model # M1762-100GM
DL-Methionine Methylsulfonium Chloride
Qty
  • Web Price
    $227.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AM54
Mfr. Model # M1762-100GM
UNSPSC #41116011
Shipping Weight 0.26 lbs
Country of Origin New Zealand *
Item DL-Methionine Methylsulfonium Chloride
Concentration 100%
CAS Number 3493-12-7
Molecular Weight 199.69
Chemical Formula C6H14ClNO2S
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.