Check Availability
  • SPECTRUM 

    DL-Leucic Acid, 25g, CAS 10303-64-7

  • Item # 46AP56
  • Mfr. Model # L1610-25GM
DL-Leucic Acid, 25g, CAS 10303-64-7
Qty
  • Web Price
    $127.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AP56
Mfr. Model # L1610-25GM
UNSPSC #12352106
Shipping Weight 0.07 lbs
Country of Origin USA *
Item DL-Leucic Acid
Concentration 100%
CAS Number 10303-64-7
Molecular Weight 132.16
Chemical Formula C6H12O3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.