Check Availability
  • SPECTRUM 

    DHydrtd Alch, 200Prf, UnDntrd, USP, Gls, PK6

  • Item # 6RFN4
  • Mfr. Model # ET107-1LTGL-CS6
DHydrtd Alch, 200Prf, UnDntrd, USP, Gls, PK6
Qty
  • Web Price
    $731.00 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Dehydrated Alcohol, 200 Proof, Undenatured, USP, also known as anhydrous ethanol or absolute ethyl alcohol, has a minimum purity of 99.5% and moisture levels below 0.2%. It meets the standards of the USP (United States Pharmacopeia) and is used as an antiseptic to disinfect skin prior to injections, an active ingredient for pain relief and as a solvent.
Show More Close
 

Technical Specifications

Item # 6RFN4
Mfr. Model # ET107-1LTGL-CS6
UNSPSC #12352104
Shipping Weight 18.0 lbs
Country of Origin New Zealand *
Item Dehydrated Alcohol, Undenatured
Concentration 200 Proof
CAS Number 64-17-5
Molecular Weight 46.07
Chemical Formula C2H5OH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1170, Ethanol, 3, PG II
Special Information Prices Include Federal Excise Tax
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov