Check Availability
  • SPECTRUM 

    D-Pantothenic Acid Sodium Salt, 25g

  • Item # 46AM76
  • Mfr. Model # P1468-25GM
D-Pantothenic Acid Sodium Salt, 25g
Qty
  • Web Price
    $166.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AM76
Mfr. Model # P1468-25GM
UNSPSC #12352107
Shipping Weight 0.07 lbs
Country of Origin USA *
Item D-Pantothenic Acid Sodium Salt
Concentration 100%
CAS Number 867-81-2
Molecular Weight 241.22
Chemical Formula C9H16NO5Na
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.