This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    D-Glucoheptose,1g,CAS 62475-58-5

  • Item # 46AL89
  • Mfr. Model # G3357-1GM
D-Glucoheptose,1g,CAS 62475-58-5

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL89
Mfr. Model # G3357-1GM
UNSPSC #41116011
Shipping Weight 0.02 lbs
Country of Origin New Zealand *
Item D-Glucoheptose
Concentration 100%
CAS Number 62475-58-5
Molecular Weight 210.18
Chemical Formula C7H14O7
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.