Check Availability
  • SPECTRUM 

    D Araboascorbic Acid,500g

  • Item # 26WL34
  • Mfr. Model # A0520-25G
D Araboascorbic Acid,500g
Qty
  • Web Price
    $25.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26WL34
Mfr. Model # A0520-25G
UNSPSC #12162201
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item D-Araboascorbic Acid
CAS Number 89-65-6
Molecular Weight 176.12
Chemical Formula C6H8O6
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov