Check Availability
  • SPECTRUM 

    Cyclopropyl Methyl Ketone,Amber Glass

  • Item # 46AJ18
  • Mfr. Model # C2710-25ML
Cyclopropyl Methyl Ketone,Amber Glass
Qty
  • Web Price
    $88.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ18
Mfr. Model # C2710-25ML
UNSPSC #12352106
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item Cyclopropyl Methyl Ketone
Concentration 100%
CAS Number 765-43-5
Molecular Weight 84.12
Chemical Formula C5H8O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN1224, Ketones, Liquid, n.o.s. (Cyclopropyl Methyl Ketone), 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.