Check Availability
  • SPECTRUM 

    Cyclohexylamine, 2.5L, CAS 108-91-8

  • Item # 46AJ10
  • Mfr. Model # C2236-2.5LTPV
Cyclohexylamine, 2.5L, CAS 108-91-8
Qty
  • Web Price
    $307.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ10
Mfr. Model # C2236-2.5LTPV
UNSPSC #12352116
Shipping Weight 8.1 lbs
Country of Origin New Zealand *
Item Cyclohexylamine
Concentration 100%
CAS Number 108-91-8
Molecular Weight 99.18
Chemical Formula C6H13N
Chemical Container Material Coated Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 2.5L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2357, Cyclohexylamine, 8(3), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.