Check Availability
  • SPECTRUM 

    Cycloheximide, 1g, CAS 66-81-9, Amber Glass

  • Item # 46AH69
  • Mfr. Model # C1470-1GM
Cycloheximide, 1g, CAS 66-81-9, Amber Glass
Qty
  • Web Price
    $108.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 46AH69
Mfr. Model # C1470-1GM
UNSPSC #12352111
Shipping Weight 0.02 lbs
Country of Origin New Zealand *
Item Cycloheximide
Concentration 100%
CAS Number 66-81-9
Molecular Weight 281.36
Chemical Formula C15H23NO4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Cycloheximide), 6.1, PG I
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov