Check Availability
  • SPECTRUM 

    Cyclohexane, Reagent, ACS-1L

  • Item # 6MMC6
  • Mfr. Model # C1455-1LT
Cyclohexane, Reagent, ACS-1L
Qty
  • Web Price
    $160.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cyclohexane, Reagent, ACS, is used as a nonpolar solvent in the calibration of differential scanning calorimetry and other industrial applications, including a chemical intermediate. The distinctive detergent-like odor of cyclohexane is reminiscent of cleaning products, and is sometimes used in cleaning products as a fragrance enhancer.
Show More Close
 

Technical Specifications

Item # 6MMC6
Mfr. Model # C1455-1LT
UNSPSC #41105326
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Cyclohexane
CAS Number 110-82-7
Molecular Weight 84.16
Chemical Formula C6H12
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1145, Cyclohexane, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.