Check Availability
  • SPECTRUM 

    Cyanoacetic Acid, 500g, CAS 372-09-8, Poly

  • Item # 46AJ17
  • Mfr. Model # C2322-500GM
Cyanoacetic Acid, 500g, CAS 372-09-8, Poly
Qty
  • Web Price
    $168.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ17
Mfr. Model # C2322-500GM
UNSPSC #12352106
Catalog Page 0
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Cyanoacetic Acid
Concentration 100%
CAS Number 372-09-8
Molecular Weight 85.06
Chemical Formula C3H3NO2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Cyanoacetic Acid), 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.