Check Availability
  • SPECTRUM 

    Crown-6 Ether, 250g, CAS 17455-13-9

  • Item # 46AN61
  • Mfr. Model # C1799-250GM
Crown-6 Ether, 250g, CAS 17455-13-9
Qty
  • Web Price
    $832.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Crown Ether is also known as 18-Crown-6, and 18-Crown ether 6.
Show More Close
 

Technical Specifications

Item # 46AN61
Mfr. Model # C1799-250GM
UNSPSC #12352112
Shipping Weight 0.77 lbs
Country of Origin New Zealand *
Item 18-Crown-6 Ether
Concentration 100%
CAS Number 17455-13-9
Molecular Weight 264.32
Chemical Formula C12H24O6
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250g
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.