Check Availability
  • SPECTRUM 

    Croconic Acid, 1g, CAS 488-86-8

  • Item # 46AV68
  • Mfr. Model # C2994-1GM
Croconic Acid, 1g, CAS 488-86-8
Qty
  • Web Price
    $258.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AV68
Mfr. Model # C2994-1GM
UNSPSC #12352106
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Croconic Acid, 98+%
Concentration 100%
CAS Number 488-86-8
Molecular Weight 142.07
Chemical Formula C5H2O5
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.