Check Availability
  • SPECTRUM 

    Copper Atomic Absorption Std, 100mL

  • Item # 6MGU2
  • Mfr. Model # AA165-100ML
Copper Atomic Absorption Std, 100mL
Qty
  • Web Price
    $85.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MGU2
Mfr. Model # AA165-100ML
UNSPSC #12141711
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Copper Atomic Absorption Standard
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST Standard Reference Material No. 3114
Shelf Life 24 mo.
Shipping Restrictions UN2031, Nitric Acid, Solution, 8, PG II
Special Information 1000 ppm: Copper Shot In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3114
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.