Check Availability
  • SPECTRUM 

    Clcm Chlrd, Dihdrt, Rgnt, ACS, PK4

  • Item # 6WZJ7
  • Mfr. Model # C1096-2.5KG-CS4
Clcm Chlrd, Dihdrt, Rgnt, ACS, PK4
Qty
  • Web Price
    $1,251.45 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WZJ7
Mfr. Model # C1096-2.5KG-CS4
UNSPSC #51182401
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Calcium Chloride, Dihydrate, Reagent, ACS
CAS Number 10035-04-8
Molecular Weight 147.01
Chemical Formula CaCl2 x 2H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 2.5kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms