Check Availability
  • SPECTRUM 

    Chromium Picolinate, 1g, CAS 14639-25-9

  • Item # 46AH66
  • Mfr. Model # C1254-1GM
Chromium Picolinate, 1g, CAS 14639-25-9
Qty
  • Web Price
    $143.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AH66
Mfr. Model # C1254-1GM
UNSPSC #12352106
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Chromium Picolinate
Concentration 100%
CAS Number 14639-25-9
Molecular Weight 418.31
Chemical Formula C18H12N3O6Cr
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.