Check Availability
  • SPECTRUM 

    Cholesterol, NF, 25g

  • Item # 6PMN1
  • Mfr. Model # CH135-25GM
Cholesterol, NF, 25g
Qty
  • Web Price
    $67.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PMN1
Mfr. Model # CH135-25GM
UNSPSC #51121817
Shipping Weight 0.5 lbs
Country of Origin New Zealand *
Item Cholesterol, NF
CAS Number 57-88-5
Molecular Weight 386.65
Chemical Formula C27H46O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Animal Source
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms